16IRB ISO Metric Threading Inserts Grade QMA


Select
£10.39 Inc VAT (20%)


See all variants from £10.39

Description

ISO Metric, Internal Right Hand

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

See full description

Feature Attributes

Material:
Carbide
Material Application:
Stainless Steel,Cast Iron,Steel,Exotic Alloys
Insert Length:
16 mm
Insert Type:
Laydown
Number of Cutting Points:
3
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome