16IRB Whitworth Threading Inserts Grade QMA


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

16IRB Whitworth Threading Inserts

Whitworth, Internal Right Hand

A full range of sizes are available on request.

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

Feature Attributes

Manufacturer Grade:
QMA
ISO Cut:
P20-P40,K20-K30
Inscribed Circle:
3/8in
Material Application:
Exotic Alloys,Cast Iron,Steel,Stainless Steel
ISO Category Grade:
K,P
Insert Type:
Laydown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome