Inc VAT (20%)
CoroThread® 266RG Unified (UN) External Threading Inserts Grade 1125
Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.
Finish/Coating:
TiAlN
Insert Length:
16 mm
ISO Cut:
K15,M20,N20,P20,S20
Thread Standard:
UN
Manufacturer Grade:
GC1125
Number of Cutting Points:
3