1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts
ER/L Whitworth (W) External Threading Inserts Grade IC908

ER/L Whitworth (W) External Threading Inserts Grade IC908


See all variants from
£12.39Inc VAT (20%)
See all variants from £12.39

Description

ER/L-W: External Whitworth (BSW, BSF, BSP), full profile laydown threading inserts.
ER/L - Ground periphery and rake
ERB - With a chipformer and peripherally ground
ERM - With a chipformer.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Insert Size:
16
Material:
Carbide
Thread Standard:
Whitworth
Cutting Direction:
Right Hand
Manufacturer Grade:
IC908