ICP Inserts, Grade IC908


£60.99 Inc VAT (20%)

See 20 Product Variants
£60.99

Description

ICP : SUMOCHAM exchangeable DCN drill heads for carbon and alloy steel (ISO P materials). The drill head is designed with a honed cutting edge, available in increments of 0.1 mm.

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome