1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts
IR/L Whitworth (W) Internal Threading Inserts Grade IC908
0
1

IR/L Whitworth (W) Internal Threading Inserts Grade IC908


See all variants from
£12.99Inc VAT (20%)
See all variants from £12.99

Description

IR/L-W : Internal Whitworth (BSW, BSF, BSP), full profile laydown threading inserts. IR/L - Ground periphery and rake, IRB - With a chipformer and peripherally ground, IRM - With a chipformer. Application: fittings and pipe couplings.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Material:
Carbide
Thread Standard:
Whitworth
Cutting Direction:
Right Hand
Insert Style:
16IR
Manufacturer Grade:
IC908
Insert Size:
16