LT-ER-60CB - Lt Threading Insert


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description

LT Threading Inserts
Threading

Feature Attributes

Insert Length:
16.4970,16.497 mm,mm
Insert Shape:
Triangle Lay Down Thread 60
Mounting Type:
Part Cycle w/40-60 TaperScrew
Thread Profile Type:
Partial
Insert Thickness:
3.44 mm
Unit Measured:
Metric & Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome