Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Tiling Tools
/
Tiling & Glazing
Tile Trims 2.4m
By Tile Rite
4 Variants From
£10.99
Inc VAT (20%)
See 4 Product Variants
£10.99
Description unavailable
Feature Attributes
Length
:
2.4 m