Groove Joint Waterpump Pliers

Groove Joint Waterpump Pliers


£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Available in a variety of sizes, these groove joint water pump pliers are suited for effectively gripping piping and various other nuts and bolts. With chrome steel construction and red PVC handles for comfort, the product is finished with serrated jaws and a joint protector.

Features and Benefits
• Handles do not close together, thus preventing the user from having their fingers trapped
• Hardened chrome steel jaws are durable and effectively grip your desired object
• Sliding pivot joint allows the widest range of jaw openings
• Available in a variety of sizes to suit your needs

Typical Applications
• Automotive
• Plumbing
• DIY

See full description

Feature Attributes

Jaw Material:
Chrome Vanadium Steel
Type:
Slip Joint Pliers
Jaw Style:
Serrated
Handle Material:
PVC
Handle Type:
Standard
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome