Insulated Waterpump Pliers -Groove Joint


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Insulated Waterpump Pliers Groove Joint.
With adjusting screw.

Feature Attributes

Standards Met:
IEC 60900:2004
Handle Material:
Nylon
Tool Features:
Insulated
Insulated:
No
Type:
Slip Joint Pliers
Number of Pieces:
1