Mechanic's Pliers


£44.99 Inc VAT (20%)
Up to 16.5% off

See 5 Product Variants
£44.99

Description


Description unavailable

Feature Attributes

Product Type:
Bent-Nose Pliers
Material:
Heat-treated steel
Jaw Shape:
Flat-Round Jaws
Joint Types:
Inserted Joint
Length:
200 mm
Thickness of Point:
2.8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome