Detachable adjustable shoulder strap with pad Durable integrated skate wheels Retractable twin tube locking tow handle Compression straps Padded hand grip Lockable main zip Heavy duty handles Zippered pouch pocket Grab handle Dimensions: 75 x 38 x 35cm Maximum print area: 20 x 20cm Maximum embroidery: 18 tubular hoop Capacity: 105 litres