Multi-Sport Holdall


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Carry handles with hand grip.Detachable adjustable shoulder strap.Main zip compartment with two-way zip.Dedicated racquet pocket, compatible up to approx. 23cm wide.Hockey stick sleeve with elastic retainer.Shoe tunnel/wet pocket.Front zip pocket.Rear zip pocket.Stretch mesh side pocket.Tear out label.Capacity 26 litres.

Feature Attributes

Material:
100% Recycled 900D Polyester
Product Type:
Bag
Size:
ONE