TearAway label for ease of rebranding Large capacity Zippered main compartment Zippered pouch pocket Detachable adjustable shoulder strap Webbing carry handles Sponge clean only Dimensions: 55 x 28 x 28cm Capacity: 34 litres Maximum embroidery: Front and ends 18 tubular hoop Maximum print area: Front 18 x 22cm, Ends 16 x 16cm