Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Bags & Holdalls
Tool Case Technicians Plus Pockets 46 x 42 x 21CM Polyester Hold
By Carl Kammerling
Order Code:
ZT5028794S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-bags-and-holdalls/tool-case-technicians-plus-pockets-46-x-42-x-21cm-polyester-hold/p/ZT5028794S
Add to quotation
View all Tool Bags & Holdalls
Description
Carl Kammerling TOOL CASE TECHNICIANS PLUS POCKETS 46X42X21CM POLYESTER HOLD Bags & Totes MA2632
Specifications
Specifications for Tool Case Technicians Plus Pockets 46 x 42 x 21CM Polyester Hold
Model
Bag
Depth
210mm
Material
Fabric
Height
420mm
Width
460mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome