The DEWALT TSTAK Soft Bag is made from durable 1200 denier polyester fabric with double stitching and steel reinforced rivets for additional strength and durability. An injected plastic base provides protection on wet floors. Other features include ergonomic carry handles, padded shoulder strap and a zip compartment for securely storing valuables.TSTAK System Compatible, can be connected to other TSTAK storage modules.Specifications:Dimensions: 30 x 45 x 25cm.Max. Load: 30kg.