Upgraded High-Quality Lithium Battery Bag ST-214-LBS, Size 14 x 7.8 x 9.5 - ST-214-LBS

Order Code: ZT4043699S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Safeguard your electronics and batteries with SAFE-TECH Upgraded Lithium Battery Bag. Designed to endure extreme temperatures up to 550°C*, this bag is not only completely waterproof but also boasts fire-resistant stitching thread, carrying straps, and zipper. Our commitment to innovation ensures that your batteries and power stations, with a capacity of up to 500Wh*, are protected with the utmost care.

Ideal for outdoor enthusiasts, professionals, and anyone in need of reliable on-the-go battery storage, this high-performance bag sets a new standard in safety.

Material:

Outer Layer - Liquid Silicone Fireproof Fabric
Middle Layer - Non-woven Fireproof insulation
Inner Layer - Fibre-glass Fabric
Outer Straps - Fire-resistant material
Stitching Threads - Fire-resistant material
Zipper - Fire-resistant material

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome