Comfort Fit Padded Tool Belts


£29.99 Inc VAT (20%)
3% off

See 2 Product Variants
£29.99

Description

The Comfort Fit waist belt anchor system is the perfect solution to the challenge of securing tether anchors for handheld tools. This innovative belt allows users to tether tools directly to the waist, and offers enhanced mobility, minimising the risk of tool loss or accidental drops. Easily attach a compatible tether to the belt's D-ring, granting the freedom to carry your tools effortlessly as you move.

Features and Benefits
• Unique hands-free tool switching system for safer working
• Experience faster and more secure tool transfers compared to traditional tethers
• Adjustable quick-release buckle for customisation and safety
• Available in large (GDR9671474D) and medium (GDR9671473C) sizes to suit most requirements
• Vented internal padding improves air flow and helps to keep the user cool
• Improved safety ensures that employers meet their duty of care
• Keeps productivity high whilst reducing fatigue

Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description

Feature Attributes

Type:
Tool Belt
Series:
Quick-Switch®
Material:
Nickel-Plated Steel,Polyester,Nylon,Lycra
Maximum Load Capacity:
2.72 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome