Professional ProClick 108 Tool Belt Kit - BSH600A0265R

Order Code: ZT4037509S

£113.99 Inc VAT (20%)


Description

This Bosch Professional ProClick 108 Tool Belt Kit contains: 1 x Professional 108 ProClick Tool Belt. Made from lightweight 1000D polyester. Its padded belt design ensures a high level of comfort. D-rings allow the use of shoulder straps for more flexibility. The application-oriented design of the tool belt enables the attachment of all ProClick Holders and belt pouches. Belt Size: L/XL. Belt Width: 50mm. Adjustment Range: 91-125cm. 1 x GWT 20 Professional Tool Pouch offers optimum storage space for essential tools and small items. Its smart design and compartments enable easy accessibility plus individual organisation of tools. A integrated pouch stand provides the ability to place the pouch upright for easy handling. The Bosch Professional ProClick system enables an easy way to connect, change, and adjust ProClick belt pouches without taking the belt off. Weight: 0.54kg. Max. Load: 5kg. 1 x GWT 4 Professional ProClick Tool Pouch. Robust construction thanks to its double-stitching and reinforced design in 1000D polyester. The well-designed layout of its compartments ensures excellent accessibility and organisation of tools. For added convenience, the integrated pouch stand offers stability and easy handling. A closable nail pouch provides quick and safe storage of nails and screws. The Bosch Professional ProClick system enables an easy way to connect, change, and adjust ProClick belt pouches without taking the belt off. Weight: 0.87kg. Max. Load: 5kg. 2 x Professional ProClick Holders. The Bosch Professional ProClick system enables an easy way to connect, change, and adjust ProClick belt pouches without taking the belt off.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome