CoroCut 1-2 - Tool block for blades


£559.99 Inc VAT (20%)

See 2 Product Variants
£559.99

Description

Product Range: CoroCut 1-2
Tool Type: Parting and Grooving

Versatile parting and grooving. Cost efficiency with two edges. Secure and efficient machining.

With more than 700 standard inserts, CoroCut 1-2 covers all parting and grooving applications in most materials, from standardized grooves to parting off and profiling in heat resistant super alloys.

Features & Benefits
- Versatile parting and grooving
- Geometries and grades for all application areas
- Precision over and under coolant

Application
Parting, external grooving, face grooving, internal grooving, profiling and hard part turning
Roughing to finishing
In parting off and external grooving CoroCut® 1-2 is a cost-efficient solution to depths where the 2-edged inserts can be used.

Feature Attributes

Overall Height:
152.3 mm
Overall Width:
78.1 mm
Hand Preference:
Neutral
Damping Property:
No
Through Hole Function Property:
Yes
Functional Length:
178 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome