1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Toolholders/
  6. Tool Blocks
T-Max Q-Cut - Tool block for blades

T-Max Q-Cut - Tool block for blades


12 Variants From
£249.99

Inc VAT (20%)

See 12 Product Variants
£249.99

Description

T-Max Q-Cut - Tool block for blades

Feature Attributes

Hand Preference:

Neutral

Through Hole Function Property:

Yes

Damping Property:

No

Maximum Overhang:

5 mm

Body Material:

Steel

Coolant Entry Style:

Without coolant

More attributes