EIN560BAG 56/29 Bag

Order Code: ZT4043456S

£36.99 Inc VAT (20%)


Description

EIN560BAG 56/29 Bag
The Einhell 56/29 Bag is handy, stable and always at hand. Tools and accessories are safely stowed away. Even the Power X-Change battery and charger have their own place in the practical bag. Durable and robust construction with a reinforced base. A real advantage if you want to tackle tough tasks indoors or outdoors. This means that the high-quality devices are well protected against adverse influences on the construction site, in the workshop or in the garden. Everything is quickly transported to the desired location with a handle. The carrying strap and the carrying handle are extremely handy.

Specifications:

Internal Dimensions: 520 x 290 x 250mm.
External Dimensions: 560 x 290 x 300mm.
Max. Load: 25kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome