0
1
2
3
4
5

FatMax Waterproof IP53 Toolbox 58cm (23in) STA194749

Order Code: ZT1465493S

£41.99 Inc VAT (20%)


Description

The Stanley FatMax Waterproof Toolbox with all round water seal, IP53 rated, to ensure safe and dry storage. Constructed of structural foam for extra strength and has extra large storage capacity. The portable tote tray is designed to carry tools and small parts, yet enables large tool storage inside the toolbox as it is 3/4 length. An integrated V-groove on top of the lid enables sawing when needed, and is also suitable for working with pipes and timber. The tough ergonomic soft grip handle allows heavy loads to be carried with ease. Large metal rustproof latches for secure closing. This Stanley FatMax Waterproof IP53 Toolbox has the following specification Dimensions 58.4 x 30.5 x 26.7cm.

See full description
Specifications for FatMax Waterproof IP53 Toolbox 58cm (23in) STA194749
  • MFR Part No.
    STA194749
  • Material
    Plastic
  • Size
    23in
  • Box Type
    IP53 Rated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome