The 32 Piece Wiha slimVario® electric Tool Set, covers all standard screw profiles and is thus flexible in its use. All the VDE tools in this kit have been individually tested at 10, 000 V AC for electrical safety in accordance with IEC 60900:2012. Approved for 1, 000 V AC. Thanks to Wiha slimTechnology, the slimBit blades in the kit are up to 33% slimmer and can thus also easily reach low-lying screw and spring elements. When these slim blades are used with the extra-short Stubby handle, screws can be effortlessly reached even in confined spaces. The 6mm slimBits and nut driver inserts can only be used with speedE®, slimVario® or TorqueVario®-S electric tools. Supplied in a robust multifunctional bag. When unfolded, it functions as a work bench stand for easy retrieval of the tools. There is also a strap for hanging the bag on the wall. Contains the following: 1 x SoftFinish® electric slimVario Stubby Bit Holder Screwdriver. 1 x PicoFinish® electric slimVario Fine Screwdriver. 1 x SoftFinish® electric slimVario Bit Holder Screwdriver. 1 x electric slimVario Extension for slimBits. 1 x electric slimVario Adapter for 1/4in Nut Drivers. 4 x 75mm slimBit electric Slotted Bits: 2.0, 3.5, 5.5 &6.5mm. 3 x 75mm slimBit electric Phillips Bits: PH0, PH1 &PH2. 2 x 75mm slimBit electric Pozidriv Bits: PZ1 &PZ2. 4 x 75mm slimBit electric TORX® Bits: T10, T15, T20 &T25. 2 x 75mm slimBit electric PlusMinus/Pozidriv Bits: SL/PZ1 &SL/PZ2. 3 x 75mm slimBit electric Hex Bits: 3.0, 4.0 &5.0mm. 8 x 1/4in Insulated Hex Nut Drivers: 5.0, 5.5, 6.0, 7.0, 8.0, 10, 11 &13mm.