TSTAK 2.0 Mobile Box Bundle

Order Code: ZT1276342P

£259.99 Inc VAT (20%)


Description

The DEWALT TSTAKtrade; 2.0 Mobile Box Bundle has been designed for convenient and easy access to tools. Made up of the following cases: 1 x TSTAKtrade; 2.0 Mobile Storage Box with an ergonomic, telescopic handle and durable 177mm (7in) wheels for easy transportation of heavy tools. It has a removable, half-size, internal tote tray for easy access to key hand tools, fixings and power tool accessories. A high-performance seal in the lid provides water and dust protection (IP54) to power and hand tools in the box. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the box tracked via the DEWALT Tool Connect App. There is also a handy name panel insert, this allows boxes to be labelled for easy identification. 1 x TSTAKtrade; I Accessory Case made from 3mm polypropylene plastic. Its solid metal hinges and heavy-duty metal latches make it highly robust. In addition, it has a strong metal handle. It has 2 compartments to separate smaller and larger accessories for greater organisation. 1 x TSTAKtrade; V Clear Lid Organiser with 2 large and 5 small removable storage cups for storing small parts and accessories. Its unique, heavy-duty lid design locks all compartments in place for secure storage. A built-in wide handle allows easy and stable portability, whilst the clear and impact resistant lid allows full visibility for quick access. All can be stacked and clipped to other TSTAKtrade; toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. Overall Dimensions (DxWxH): 335 x 515 x 710mm

See full description
Specifications for TSTAK 2.0 Mobile Box Bundle
  • MFR Part No.
    DWST83411-1
  • Type
    TSTAKô 2.0
  • Product Type
    Mobile Storage System
  • Box Type
    TSTAK
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome