XXL III Electric Tool Case Set, 106 Piece (Inc. Case)

Order Code: ZT3113600S

£2,399.99 Inc VAT (20%)


Description

This 106 Piece Wiha XXL III electric Tool Case Set is supplied in a XXL III electric tool case. Made of robust polypropylene, fitted with gas-filled shock absorbers which hold the lid in different positions, preventing it from closing accidentally and smashing fingers. It is fitted with extra large wheels so its easy to pull the case along. The legs can be folded out, turning the case into a slip-proof step. In addition, the raised position allows the comfortable and strain-free removal of the tools. The V-shaped incision with a scale in the lid of the case facilitates the sawing of materials, such as cable ducts, at the construction site. Contains the following: 1 x slimVario® electric Tool Set, 32 Piece (inc. multifunctional bag) 1 x Pair of Classic Wrench Pilers 250mm. 1 x Automatic Stripping Tool up to 16mm². 1 x Automatic Crimp Tool for wire-end sleeves hex crimping 0.08-16. 1 x Crimping Tool for insulated cable eyes and contacts 0.5-6. 1 x Professional electric Cable Cutter with switchable opening spring 180mm. 1 x Professional electric Needle Nose Pliers 200mm. 1 x Professional electric Diagonal Cutters with DynamicJoint® 160mm. 1 x TriCut Professional electric Installation Pliers 170mm. 1 x BiCut® Professional High-performance Diagonal Cutters with DynamicJoint® 200mm. 1 x electric Hacksaw with 3 x Saw Blades 150mm. 1 x XLSelector Y Bit Set, 32 Piece. 1 x Single-pole, Non-contact Volt Detector, 12–1, 000V AC Inc. 2 x AAA Batteries. 1 x Universal Key. 1 x Magicring® Hex L-key Set, 10 Piece in ErgoStar holder (1.5-10mm) 1 x Flashlight (LED, laser and UV) Inc. 3 x AAA Batteries. 1 x Stripping Tool for round cables. 1 x Longlife® Electrician's folding Ruler 2m. 1 x Electrician's Hammer 300g. 1 x Dowel racket set SoftFinish® with 6 mm round blade and 4 dowels (41289) 1 x SoftFinish® One-piece Hexagonal Blade Screwdriver with a solid steel cap 12.0 x 200mm. 3 x SoftFinish® electric slimFix Slotted Screwdrivers: 3.5 x 100mm, 5.5 x 125mm &6.5 x 150mm. 2 x SoftFinish® electric slimFix Phillips Screwdrivers: PH1 x 80mm &PH2 x 100mm. 2 x SoftFinish® electric slimFix PlusMinus/Pozidriv Screwdrivers: SL/PZ1 x 80mm &SL/PZ2 x 100mm. 1 x Electrician's Spirit Level 40cm. 1 x SoftFinish® Bottle Opener.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome