0
1
2
3
4
5
6
7
8
9
10
11
12

KWT-008 TYPE18 Pro-s Tool Flight Case Wheel Change Kit

Order Code: ZT1738488S

£339.99 Inc VAT (20%)


Description

The smaller tool flight case in the Kielder PRO range; the PRO-S is portable and lightweight, making it easy to carry from job-to-job. The PRO-S Wheel Change Kit comes loaded with Kielder Tools, Batteries and Sockets in an Eva foam insert. Also supplied with elasticated tool holder, under lid, for additional hand tools and equipment storage.

Ideal for motorsport service crews, race & rally teams and avid track day goers. Additionally, applications where mobile wheel changes are required, in such fields as agriculture, construction, service and maintenance.

Includes:
• 1/2" 700Nm Impact Wrench
• 1/2" Torque Wrench
• Digital Tyre Pressure Gauge
• 2 x 4.0Ah Batteries
• Charger (Outside Case)
• 11pc 1/2" Deep Impact Socket Set

PRO-S Tool Flight Case Features:

Dual locking system, with additional padlock provision for security.
Composite side panels, saving weight.
3 spring action handles (1 x Top & 2 x Side), snap back from upright to flat position.
Robust steel ball shaped corners provide extra protection.
Aluminium side-trim.
Customisable name plaque.
Also supplied with hand tool holder, which is attached under the lid.
Case Dimensions:
505mm (L) x 360mm (W) x 175mm (D) - External
480mm (L) x 330mm (W) x 135mm (D) - Internal

Foam Insert Dimensions:
480mm (L) x 330mm (W) x 100mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome