0
1

270 Piece Tool Kit in Heavy Duty Tool Chest

Order Code: ZT2622563S

£299.99 Inc VAT (20%)


Description

High quality mechanics kit including a heavy duty 9 drawer chest. Comprehensive range of sockets, spanners, wrenches, screwdrivers, pliers, drill bits and cutting tools which can be conveniently stored within the chest. Includes: heavy duty 9 drawer tool chest, 11 pce 1/2" drive socket rack metric pro craft, 22 pce 3/8" drive socket set metric pro craft, 11 pce 1/4" drive socket rack metric pro craft, 40 pce special bit set, 5 pce ratchet ring spanner set metric, telescopic inspection mirror, telescopic magnetic 8lbs pick up tool, 6" diameter stainless steel magnetic tray, 11 pce combination spanner set metric, 8" (200mm) heavy duty adjustable wrench, 10" (250mm) locking wrench curved jaw, rivet gun with 30 rivets, 10 pce hex key set metric, 6" side cutter pliers, 8" long nose pliers, 8" combination pliers,4 pce Circlip Plier Set Pro Craft, 6 pce soft grip screwdriver set, mains tester screwdriver, 100 pce special bit set pro craft, 12" hacksaw frame plastic handle, junior hacksaw frame, 12 pce junior hacksaw blades, 6 pce HSS drill bit set, 1lb ball pein hammer fibre glass shaft, 16oz black rubber mallet fibre glass shaft, 6 pce 7" cleaning brush set, 5 row wire brush and scraper, 12 in 1 stubby ratchet screwdriver, size 9 nitrile coated work gloves, tape measure 5m and 1W COB 70 lumens aluminium torch with batteries. All items listed are subject to availability. If an item is not available an alternative item or higher piece count will substituted.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome