Add on Cupboard with Sliding Doors and Solid Panels


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Door Type:
Solid Panel Door
Supplied:
Assembled
Number of Shelves:
1
Material:
Sheet Steel, Powder Coated
Depth:
725 mm
Height:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome