Add-On Cupboard with Solid Panel Hinged Doors


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Door Type:
Solid Panel Door
Number of Shelves:
1
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Depth:
725 mm
Shelf Capacity:
60 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome