Card File Cabinet, Grip Rails, Soft Retraction Mechanism


£1,999.99 Inc VAT (20%)

See 6 Product Variants
£1,999.99

Description


Description unavailable

Feature Attributes

Product Type:
Card File Cabinets
Supplied:
Assembled
Handle Type:
Grip Rails
Material:
Sheet Steel, Stove Enamelled
Depth:
600 mm
Body Thickness:
1 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome