Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Tool Storage
/
Tool Chests & Cabinets
Cloakroom Lockers with Sloping Roof - Half-Height Compartments
By WOLF
See all variants from
£469.99
Inc VAT (20%)
See all variants from
£469.99
Description unavailable
Feature Attributes
Design:
Welded
Material:
Sheet Steel, Spot-Welded
Supplied:
Assembled
Locker Height:
1850 mm
Foot Height:
150 mm
Compartment Width:
300 mm
More attributes