Document Control Stations


£539.99 Inc VAT (20%)

See all variants from £539.99


Description unavailable

Feature Attributes

Overall Width:
915 mm
Overall Depth:
457 mm
Overall Height:
1220 mm
Number of Drawers:
1
Body Colour:
Light Grey
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome