Double Door Cupboards with Solid Panel Doors


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Door Colour:
Reseda Green
Door Type:
Solid Panel Door
Body Colour:
Light Grey
Supplied:
Assembled
Width:
1000 mm
Housing Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome