Drawer Base Cupboards with Drawers


£829.99 Inc VAT (20%)

See all variants from £829.99

Description


Description unavailable

Feature Attributes

Body Colour:
Light Grey
Supplied:
Flat Pack
Shelf Capacity:
35 kg
Depth:
460 mm
Width:
680 mm
Drawer Extension:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome