Drawer Cupboard with Telescopic Guides - Light Grey/Charcoal - Width 770mm


£999.99 Inc VAT (20%)
Up to 4% off

See all variants from £999.99

Description


Description unavailable

Feature Attributes

Body Colour:
Light Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Width:
770 mm
Front Colour:
Charcoal Metallic
Fittings:
Individual Pull-Out Stop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome