Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Drawer Cupboard with Telescopic Guides - Light Grey/Gentian Blue 580mm
By RAU
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description
Description unavailable
Feature Attributes
Body Colour:
Light Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Depth:
650 mm
Front Colour:
Gentian Blue
Width:
580 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome