Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Drawer Cupboard with Telescopic Guides - Light Grey/Gentian Blue 580mm
By RAU
See all variants from
£829.99
Inc VAT (20%)
See all variants from
£829.99
Description unavailable
Feature Attributes
Body Colour:
Light Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Drawer Load Capacity:
100 kg
Depth:
650 mm
Width:
580 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome