Drawer Cupboard with Telescopic Guides - Light Grey/Metallic Charcoal 580mm


£999.99 Inc VAT (20%)

See 2 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Number of Drawers:
3
Body Colour:
Light Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Front Colour:
Charcoal Metallic
Drawer Load Capacity:
100 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome