Drawer Cupboard, WxD 600 X 600mm, Height 1000mm, 7 Drawers, Light Grey/Light Blue

Order Code: ZT2744075S

£1,119.99 Inc VAT (20%)


Description

Drawer cupboard, WxD 600 x 600 mm, height 1000 mm, 7 drawers, light grey/light blue. Supplied = assembled. Height = 1000 mm. Width = 600 mm. Depth = 600 mm. Max. drawer load = 70 kg. Number of drawers = 7 pcs. Drawer height = 4x100, 2x150, 1x200 mm. Drawer extension = 80%. Body colour = light grey RAL 7035. Front colour = light blue RAL 5012. Fittings = individual pull-out stop. Material = sheet steel, powder coated. Drawer guide = roller guide. For light to medium duty applications in workshop and industry. Quality products at an astounding price. Can be expanded to form a workbench. Powder coated sheet steel construction. Your advantage Cupboards can be fitted with a worktop and trestle legs to create a cost effective workstation.

See full description
Specifications for Drawer Cupboard, WxD 600 X 600mm, Height 1000mm, 7 Drawers, Light Grey/Light Blue
  • Number of Drawers
    7
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Height
    1000mm
  • Drawer Extension
    0.8
  • Front Colour
    Light Blue
  • Drawer Guide
    Roller Guide
  • Depth
    600mm
  • Drawer Height
    4x100, 2x150, 1x200mm
  • Width
    600mm
  • Fittings
    Individual Pull-Out Stop
  • Drawer Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome