Drawer Cupboards - 100mm High, Grey Body, Gentian Blue Drawers


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Body Colour:
Light Grey
Supplied:
Assembled
Depth:
500 mm
Drawer Guide:
Roller Guide
Fittings:
Individual Pull-Out Stop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome