Drawer Cupboards, Grey Body and Drawers


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Body Colour:
Light Grey
Supplied:
Assembled
Depth:
500 mm
Additional Features:
Can Be Labelled
Front Colour:
Light Grey
Product Type:
Drawer Cupboard