Drawer Divider Set - 2 Longitudinal And 4 Cross Dividers - For Cupboard Width X Depth 717 X 725mm

Order Code: ZT2719510S

£79.99 Inc VAT (20%)


Description

Drawer divider set, 2 longitudinal and 4 cross dividers, for drawer height 150 mm, for cupboard width x depth 717 x 725 mm. Supplied = flat pack. For width = 717 mm. For drawer height = 150 mm. Number of longitudinal dividers = 2 pcs. Number of cross dividers = 4 pcs. Product type = accessories. Zinc plated dividers. Simple plug-in system.

See full description
Specifications for Drawer Divider Set - 2 Longitudinal And 4 Cross Dividers - For Cupboard Width X Depth 717 X 725mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Number of Cross Dividers
    4
  • For Width
    717mm
  • For Drawer Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome