Drawer Divider Set, 24 Compartments For 100mm Drawer Height, 3 Longitudinal And 20 Cross Dividers

Order Code: ZT2744358S

£84.99 Inc VAT (20%)
£89.995.5% off


Description

Drawer divider set, 24 compartments for 100 mm drawer height, 3 longitudinal and 20 cross dividers. Supplied = assembled. For height = 100 mm. Number of longitudinal dividers = 3 pcs. Number of cross dividers = 20 pcs. Number of compartments = 24 pcs. Product type = accessories. 3 longitudinal and 20 cross dividers 24 compartments, for 100 mm drawer height.

See full description
Specifications for Drawer Divider Set, 24 Compartments For 100mm Drawer Height, 3 Longitudinal And 20 Cross Dividers
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Number of Cross Dividers
    20
  • For Height
    100mm
  • Number of Compartments
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome