Drawer Divider Set - 3 Longitudinal And 20 Cross Dividers - For Cupboard Width X Depth 1023 X 725mm

Order Code: ZT2719512S

£129.99 Inc VAT (20%)


Description

Drawer divider set, 3 longitudinal and 20 cross dividers, for drawer height 100 mm, for cupboard width x depth 1023 x 725 mm. Supplied = flat pack. For width = 1023 mm. For drawer height = 100 mm. Number of longitudinal dividers = 3 pcs. Number of cross dividers = 20 pcs. Product type = accessories. Zinc plated dividers. Simple plug-in system.

See full description
Specifications for Drawer Divider Set - 3 Longitudinal And 20 Cross Dividers - For Cupboard Width X Depth 1023 X 725mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • For Drawer Height
    100mm
  • Number of Cross Dividers
    20
  • For Width
    1023mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome