Drawer Dividers, 2 Partitions with Plug-In Dividers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Product Type:
Workstation Systems
Supplied:
Flat Pack
Number of Compartments:
12
Number of Plug-In Dividers:
9
Internal Drawer Dimensions:
660x560mm
For Width:
770 mm
More attributes