Green Professional Roller Cabinets


£299.99 Inc VAT (20%)
Up to 6% off

See all variants from £299.99


Description unavailable

Feature Attributes

Colour:
Green
Product Type:
Roller Cabinet
Product Dimensions in MM:
Depth 460mm,Height 890mm,Width 690mm
Product Range:
Classic Range
Overall Height:
890 mm
Overall Width:
460 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome