Heavy Duty Cupboard Steel, 8 Shelves, Light Grey/Light Blue
Hover to enlarge the image

Heavy Duty Cupboard Steel, 8 Shelves, Light Grey/Light Blue

Order Code:
MPN:

Product Description

Heavy duty cupboard made of steel, 8 shelves, light grey/light blue. Supplied = assembled. Height = 1950 mm. Width = 1085 mm. Depth = 630 mm. Design = welded. Internal fittings = 8 shelves, central partition. Max. cupboard load = 1200 kg. Housing material = steel. Door material = steel. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 160 kg. Number of shelves = 8 pcs. Door type = hinged door. Opening angle of doors = 270 °. Extreme high load capacity: max. shelf load 160 kg - max. cupboard load 1200 kg. Huge amount of storage space: depth 630 mm. Can be extended by adding additional shelves, drawers and accessories. Welded steel construction. Strong holding profiles. Body always in light grey RAL 7035. Hinged doors with recessed rotary handle and integrated cylinder security lock, incl. 2 keys. Cupboards can be expanded as required (accessories) Height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg. Your advantage Secure, convenient and orderly storage of heavy parts.

Specifications
Door Colour
Light Grey
Design
Welded
Door Type
Hinged Doors
Body Colour
Light Grey
Supplied
Assembled
Number of Shelves
8
Shelf Material
Zinc Plated
Housing Material
Steel
Width
1085mm
Door Material
Steel
Height
1950mm
Cupboard Load Capacity
1200kg
Depth
630mm
Door Opening Angle
270°
Internal Fittings
8 Shelves, Central Partition
Shelf Capacity
160kg

£1,999.99 Inc VAT (20%)
£2,099.994.5% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome