Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Mobile Drawer Cupboard with 4 Drawers
By Lista
See all variants from
£1,399.99
Inc VAT (20%)
Up to 3% off
See all variants from
£1,399.99
Description
Description unavailable
Feature Attributes
Number of Drawers:
4
Width:
564 mm
Drawer Load Capacity:
75 kg
Supplied:
Assembled
Height:
723 mm
Fittings:
Individual Pull-Out Stop
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome