Performance Plus Workshop Trolleys with Tools


£4,499.99 Inc VAT (20%)

See all variants from £4,499.99

Description


Description unavailable

Feature Attributes

Body Colour:
Black
Drawer Colour:
Red
Drawer Extension:
100 %
Drawer Width:
398 mm
Overall Height:
1026 mm
Swivel Castor Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome